Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5V Cooling Fan Jacket - Navy - 3XL

  • Mfr # 810058855855

  • Zoro # G222407882


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
18 in
Size
3XL
Color
Navy
Cooling Method
2 Battery Powered Fans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810058855855
Zoro #
G222407882
UPC #
810058855855
Country of Origin
China

Dimensions

Length
18 in
Size
3XL

Details

Item
Cooling Fan Jacket
Material
Polyester
Color
Navy
Cooling Method
2 Battery Powered Fans
High-Visibility
No
Closure Type
Zipper
Maximum Cooling Time
Up to 10 Hours
Includes
10,000 mAh Battery and Charging Cord
Features
3 Speed Settings, USB Rechargeable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.