
5V Cooling Fan Jacket - Navy - M
Mfr # 810058855817
Zoro # G122407852
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Length
18 in
Color
Navy
Size
M
High-Visibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810058855817
Zoro #
G122407852
UPC #
810058855817
Country of Origin
China
Dimensions
Length
18 in
Size
M
Details
Item
Cooling Fan Jacket
Material
Polyester
Color
Navy
High-Visibility
No
Closure Type
Zipper
Features
3 Speed Settings, USB Rechargeable
Cooling Method
2 Battery Powered Fans
Includes
10,000 mAh Battery and Charging Cord
Maximum Cooling Time
Up to 10 Hours
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.