Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5V Cooling Fan Jacket - Navy - XL

  • Mfr # 810058855831

  • Zoro # G422407866


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Size
XL
Length
18 in
Material
Polyester
Maximum Cooling Time
Up to 10 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058855831
Zoro #
G422407866
UPC #
810058855831
Country of Origin
China

Dimensions

Size
XL
Length
18 in

Details

Color
Navy
Item
Cooling Fan Jacket
Material
Polyester
Maximum Cooling Time
Up to 10 Hours
Includes
10,000 mAh Battery and Charging Cord
Closure Type
Zipper
Features
3 Speed Settings, USB Rechargeable
High-Visibility
No
Cooling Method
2 Battery Powered Fans

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.