Zoro Homepage

5V Cooling Fan Vest - Navy - 3XL

  • Mfr # 810058855800

  • Zoro # G622407895


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Size
3XL
Material
Polyester
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058855800
Zoro #
G622407895
UPC #
810058855800
Country of Origin
China

Dimensions

Size
3XL
Length
18 in

Details

Color
Navy
Item
Cooling Fan Vest
Material
Polyester

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.