
5V Cooling Fan Vest - Navy - L
Mfr # 810058855770
Zoro # G122407883
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Polyester
Size
L
Length
18 in
Cooling Method
Battery Powered Fans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810058855770
Zoro #
G122407883
UPC #
810058855770
Country of Origin
China
Dimensions
Size
L
Length
18 in
Details
Color
Navy
Item
Cooling Fan Vest
Material
Polyester
Cooling Method
Battery Powered Fans
Features
USB Rechargeable
High-Visibility
No
Maximum Cooling Time
Up to 10 Hours
Includes Battery
Yes
Closure Type
Zipper
Includes
10,000 mAh Battery and Charging Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.