
5V Cooling Fan Vest - Navy - M
Mfr # 810058855763
Zoro # G222407875
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Size
M
Color
Navy
Length
18 in
High-Visibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810058855763
Zoro #
G222407875
UPC #
810058855763
Country of Origin
China
Dimensions
Size
M
Length
18 in
Details
Material
Polyester
Item
Cooling Fan Vest
Color
Navy
High-Visibility
No
Maximum Cooling Time
Up to 10 Hours
Features
USB Rechargeable
Includes
10,000 mAh Battery and Charging Cord
Closure Type
Zipper
Cooling Method
Battery Powered Fans
Includes Battery
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.