Zoro Homepage

5V Cooling Fan Vest - Navy - XL

  • Mfr # 810058855787

  • Zoro # G022407877


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Length
18 in
Color
Navy
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058855787
Zoro #
G022407877
UPC #
810058855787
Country of Origin
China

Dimensions

Size
XL
Length
18 in

Details

Item
Cooling Fan Vest
Color
Navy
Material
Polyester

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.