
5V Cooling Fan Vest - Navy - XXL
Mfr # 810058855794
Zoro # G822407886
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Color
Navy
Material
Polyester
Includes Battery
Yes
High-Visibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810058855794
Zoro #
G822407886
UPC #
810058855794
Country of Origin
China
Dimensions
Length
18 in
Size
XXL
Details
Item
Cooling Fan Vest
Color
Navy
Material
Polyester
Includes Battery
Yes
High-Visibility
No
Maximum Cooling Time
Up to 10 Hours
Closure Type
Zipper
Cooling Method
Battery Powered Fans
Includes
10,000 mAh Battery and Charging Cord
Features
USB Rechargeable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.