Zoro Homepage

7V Circulatory Cooling Vest System - Navy - 3XL/4XL

  • Mfr # 810058850942

  • Zoro # G922407892


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
21 in
Size
3XL/4XL
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058850942
Zoro #
G922407892
UPC #
810058850942
Country of Origin
China

Dimensions

Length
21 in
Size
3XL/4XL

Details

Material
Polyester
Item
Circulatory Cooling Vest System
Color
Navy

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.