
7V Circulatory Cooling Vest System - Navy - M/L
Mfr # 810058850928
Zoro # G422407880
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Length
21 in
Size
M/L
Material
Polyester
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810058850928
Zoro #
G422407880
UPC #
810058850928
Country of Origin
China
Dimensions
Length
21 in
Size
M/L
Details
Item
Circulatory Cooling Vest System
Color
Navy
Material
Polyester
Closure Type
Zipper
Battery Voltage
7V
Includes Battery
Yes
Maximum Cooling Time
2-4 Hours
Cooling Method
Battery Powered Circulation
Includes
2.5L Quick-Release Bladder, Pump, Battery
High-Visibility
No
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.