Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7V Circulatory Cooling Vest System - Navy - XL/XXL

  • Mfr # 810058850935

  • Zoro # G522407896


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Length
21 in
Material
Polyester
Includes Battery
Yes
Battery Voltage
7V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058850935
Zoro #
G522407896
UPC #
810058850935
Country of Origin
China

Dimensions

Length
21 in
Size
XL/XXL

Details

Color
Navy
Material
Polyester
Item
Circulatory Cooling Vest System
Includes Battery
Yes
Battery Voltage
7V
Includes
2.5L Quick-Release Bladder, Pump, Battery
Closure Type
Zipper
Cooling Method
Battery Powered Circulation
Maximum Cooling Time
2-4 Hours
High-Visibility
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.