
7V Circulatory Cooling Vest System - Navy - XS/S
Mfr # 810058850911
Zoro # G722407894
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Size
XS/S
Length
21 in
Material
Polyester
Includes Battery
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810058850911
Zoro #
G722407894
UPC #
810058850911
Country of Origin
China
Dimensions
Size
XS/S
Length
21 in
Details
Color
Navy
Item
Circulatory Cooling Vest System
Material
Polyester
Includes Battery
Yes
Includes
2.5L Quick-Release Bladder, Pump, Battery
Closure Type
Zipper
Battery Voltage
7V
High-Visibility
No
Cooling Method
Battery Powered Circulation
Maximum Cooling Time
2-4 Hours
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.