
Evaporative Cooling Vest - Blue - S/M
Mfr # 810166559539
Zoro # G822407855
product price: $39.99
/eaKey Features
Size
S/M
Material
Polyester
Length
23 in
Color
Blue
Features
Water Repellent Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810166559539
Zoro #
G822407855
UPC #
810166559539
Country of Origin
China
Dimensions
Size
S/M
Length
23 in
Details
Material
Polyester
Color
Blue
Item
Evaporative Cooling Vest
Features
Water Repellent Liner
Closure Type
Zipper
Maximum Cooling Time
Up to 4 Hours
High-Visibility
No
Cooling Method
Evaporative
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.