
Evaporative Cooling Vest - Grey - S/M
Mfr # 810058851338
Zoro # G522407872
product price: $39.99
/eaKey Features
Size
S/M
Length
19 in
Material
Polyester
Color
Grey
Cooling Method
Evaporative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810058851338
Zoro #
G522407872
UPC #
810058851338
Country of Origin
China
Dimensions
Size
S/M
Length
19 in
Details
Item
Evaporative Cooling Vest
Material
Polyester
Color
Grey
Cooling Method
Evaporative
Features
Stretchable Side Panels for Fit
Closure Type
Zipper
Maximum Cooling Time
Up to 4 Hours
High-Visibility
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.