Handheld Water Misting Bottle - Blue
- Mfr # 810209392918
- Zoro # G523783784
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
4.67 in
Body Color
Blue
Width
4.7 in
Material
Mixed Material
Height
11.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810209392918
- Zoro #
- G523783784
- UPC #
- 810209392918
- Country of Origin
- China
- Body Color
- Blue
- Item
- Water Bottle
- Material
- Mixed Material
Dimensions
- Length
- 4.67 in
- Width
- 4.7 in
- Height
- 11.57 in
Description
Stay cool wherever the heat takes you with the AlphaCool Handheld Water Misting Bottle, a portable cooling solution that helps fight heat stress and keep your body temperature comfortable in hot conditions. Combining an insulated stainless steel water bottle with a powerful built-in misting system, this all-in-one design delivers instant cooling at the press of a button. Featuring a rechargeable built-in battery and touch-button controls, the AlphaCool Handheld Water Misting Bottle offers two mist settings for customizable cooling. The even, consistent mist provides refreshing relief while remaining quiet and easy to use, making it ideal for outdoor activities, work, travel, or everyday use in warm environments. The double-layer insulated stainless steel construction helps keep water cold for up to 24 hours or warm for up to 12 hours, while sweat-free exterior protection keeps hands dry and comfortable. Lightweight and BPA-free, this bottle is designed for convenience, durability, and all-day comfort. With USB-C charging and up to 2 hours of misting runtime, the AlphaCool Handheld Water Misting Bottle makes it easy to charge up, turn on, and cool off whenever you need it. Key Features: Integrated handheld water bottle with powerful misting spray Cools for up to 2 hours on a full charge Built-in 1500mAh rechargeable battery Two mist settings with touch-button control Insulated stainless steel design Keeps water cold up to 24 hours or warm up to 12 hours Even mist for consistent cooling Quiet, low-noise operation Sweat-free, double-layer insulation BPA-free materials USB-C charging What’s Included (1) AlphaCool Handheld Water Misting Bottle (1) USB-C Charging Cable Product Specs Battery Capacity: 1500mAh Input: DC 5V / 1A Product Dimensions: 11.14 by 3 by 4 in Material: BPA-Free Stainless Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.