Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Band Neck Cooling Wrap (2-pack) - Blue - One Size

  • Mfr # 675595811616

  • Zoro # G222407844


product price: $19.99
/ea

Key Features

Material
Synthetic
Overall Width
6 in
Size
OSFM
Color
Cool Blue
Overall Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675595811616
Zoro #
G222407844
UPC #
675595811616
Country of Origin
China

Dimensions

Overall Width
6 in
Size
OSFM
Overall Length
8.5 in

Details

Material
Synthetic
Item
Band Neck Wrap
Color
Cool Blue

Description

The AlphaCool Ice Band is revolutionary in the cooling market because of its Duel Cooling Action (DCA). It's a simple concept really... Just freeze it and wear it! What is so cool about the Ice Band is the material it's made of allows for you to also use this as a simple cooling wrap by dipping it in cold water. The other option is the phase change inserts which allow for hours of cold. Stays cool for hours! Feels up to 30 Degrees Cooler. Measures 2.25in x 32in Made of Micro-Textured Material for Advanced Moisture Retention. Reusable & Machine Washable. Freeze Ice Insert for an extreme chill. Instructions: Place Ice Band in the freezer for 2-3 hours. Remove and wear around head or neck. For an extreme chill, dip in the cold water before use. To recharge, re-freeze or dip into cold water. Material Content: Lining - Polyester & Neoprene. Ice Inserts - PE, Water. Food Coloring..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.