
Mesh Instant Cooling Towel (2-Pack) - Cool Blue - One Size
Mfr # 675595812217
Zoro # G522407889
product price: $19.99
/eaKey Features
Color
Cool Blue
Size
OSFM
Overall Width
13 in
Overall Length
32 in
Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675595812217
Zoro #
G522407889
UPC #
675595812217
Country of Origin
China
Dimensions
Size
OSFM
Overall Width
13 in
Overall Length
32 in
Details
Color
Cool Blue
Item
Instant Cooling Towel
Material
Synthetic
Description
cooling towel is a cooling towel, right? Wrong! The AlphaCool Cooling Towel is unlike any other cooling towel on the market. With AlphaFlex Cooling Technology, the innovative design and cooling features have changed the entire cooling towel world. Includes 2 towels of the same color. Feels up to 20 Degrees Cooler. Stays cold for hours. Measures 13 x 32 & Made with Micro-Textured Material For Advanced Moisture Retention. Reusable. Machine Washable. Instructions: Rinse thoroughly in water prior to use. To Recharge, run it under cold water or place it in a cooler.Material Content: 100% Polyester.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.