Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Instant Cooling Towel (2-Pack) - Hi-Vis Green - One Size

  • Mfr # 675595812170

  • Zoro # G622407888


product price: $19.99
/ea

Key Features

Overall Width
13 in
Material
Synthetic
Size
OSFM
Overall Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675595812170
Zoro #
G622407888
UPC #
675595812170
Country of Origin
China

Dimensions

Overall Width
13 in
Size
OSFM
Overall Length
32 in

Details

Color
Hi-Vis Green
Item
Instant Cooling Towel
Material
Synthetic

Description

cooling towel is a cooling towel, right? Wrong! The AlphaCool Cooling Towel is unlike any other cooling towel on the market. With AlphaFlex Cooling Technology, the innovative design and cooling features have changed the entire cooling towel world. Includes 2 towels of the same color. Feels up to 20 Degrees Cooler. Stays cold for hours. Measures 13 x 32 & Made with Micro-Textured Material For Advanced Moisture Retention. Reusable. Machine Washable. Instructions: Rinse thoroughly in water prior to use. To Recharge, run it under cold water or place it in a cooler.Material Content: 100% Polyester.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.