
Microfiber Instant Cooling Towels (2-Pack) - Grey - One Size
Mfr # 675595812224
Zoro # G922407885
product price: $19.99
/eaKey Features
Color
Grey
Overall Width
13 in
Size
OSFM
Overall Length
32 in
Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675595812224
Zoro #
G922407885
UPC #
675595812224
Country of Origin
China
Dimensions
Overall Width
13 in
Size
OSFM
Overall Length
32 in
Details
Color
Grey
Item
Microfiber Cooling Towels
Material
Synthetic
Description
Check out our new AlphaCool Microfiber Cooling Towel! Great for any outdoor activity including hiking, ballgames, walking the dog, hunting, fishing, etc. The Cooling towel stays cold for hours and easily recharges in cold water for hours of cool! Includes 2 towels of the same color. Feels up to 20 Degrees Cooler. Stays cold for hours. Measures 13x 32. Made with Advanced Microfiber Material. Reusable & Machine Washable. Instructions: Rinse thoroughly in water prior to use. To recharge, run it under cold water or place it in a cooler. Material Content: 100% Polyester.. NOTE: Not for medical use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.