
PVA Instant Cooling Towel (2-Pack) - Hi-Vis Green - One Size
Mfr # 675595812248
Zoro # G022407884
product price: $19.99
/eaKey Features
Size
OSFM
Material
Synthetic
Overall Length
29.5 in
Overall Width
13 in
Color
Hi-Vis Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675595812248
Zoro #
G022407884
UPC #
675595812248
Country of Origin
China
Dimensions
Size
OSFM
Overall Length
29.5 in
Overall Width
13 in
Details
Item
PVA Cooling Towel
Material
Synthetic
Color
Hi-Vis Green
Description
The Alpha Cool Instant Cooling towel is made from advanced PVA material that provides cooling relief on contact. This great cooling towel will help keep you comfortable and safe during outdoor summer activities, working outdoors, or at the beach. You can even use the Alpha Cool Towel around the house or in the car to provide that extra cooling relief. This extraordinary cooling towel becomes cooler than ambient air when wet so it will always maintain a temperature that feels cool to the skin. To activate and re-activate, simply wet the towel and wrap around your head or neck. In extreme heat, keep the AlphaCool Towel extra wet for optimal cooling. Size: 13x 29.5. Advanced PVA material holds water without feeling heavy. Super-Evaporative feels significantly cooler than ambient air. Simply re-wet the towel to reactivate. Reduces the effect of heat stress and fights fatigue. PVA Cooling Towel: A hyper-evaporative material that is the latest in cooling innovation, this Poly Vinyl Acetal (PVA) material retains water while remaining dry to the touch to provide sweet cooling relief on those sweltering days. Flat earth society approved. LIGHTWEIGHT AND LOW-PROFILE: Unlike traditional cooling products that use acrylic polymers, the PVA material eliminates the bulk. NO RESIDUE: Forget the slimy feel that can come with traditional cooling solutions, the PVA material turn into a gooey mess. ACTIVATES QUICKLY & EASILY: Simply soak in water and within minutes you can enjoy coolness for hours. Perfect to have on-hand if a worker displays symptoms of heat stress. MINIMAL MAINTENANCE: Reusable, simply re-soak and you are good to go! Machine washable for ultimate convenience. DEAL HEAT STRESS SOLUTION: These products aid in keeping core body temperatures in check, resulting in more comfortable and safe working conditions in high heat environments.Warning: If you have a known allergy to PVA or latex consult a physician before using this or any similar product. If skin irritations occur discontinue use immediately and consult your physician.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.