Zoro Homepage

Self-Cooling Gel Pillow Pad - Cool Blue

  • Mfr # 675595808500

  • Zoro # G322407874


product price: $19.99
/ea

Key Features

Height
1 in
Width
15.75 in
Material
Synthetic
Color
Blue
Size
OSFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675595808500
Zoro #
G322407874
UPC #
675595808500
Country of Origin
China

Dimensions

Height
1 in
Width
15.75 in
Size
OSFM
Length
11.75 in

Details

Material
Synthetic
Color
Blue
Item
Cooling Gel Pillow Pad

Description

AlphaCool Gel Cooling Pillow Insert and Universal Cooling Pad is great to keep you cool and comfortable anytime, anywhere! The magic of the cooling gel gently pulls heat away from your body and provides an instant cooling sensation. .Pillow Insert & Universal Cooling Pad for Endless Uses. Absorbs Heat Instantly. Cools Body Temperature. Endless Uses. No Refrigeration Needed. 3-5 Hours of Cooling Sensation. Dimensions: 11.75in x 15.75in. Hypoallergenic Shell. Durable & Reusable Wrapped in a soft polyester cover, the pad offers and extremely comfortable sleep surface and is meant to be placed under your pillow case while sleeping or used as a cooling seat cushion anytime. Enjoy the experience 3-5 hours of cooling relief from the excessive heat that distracts your sleep and comfort. When the pad no longer feels cool to you, simply let the pad rest for 1-2 hours to dissipate the heat is has collected, then it will be ready to use again and again!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.