Tundra Phase Change Cooling Vest - Black
- Mfr # AC-PCVT-BK
- Zoro # G122407890
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
OSFM
Material
Polyester
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-PCVT-BK
- Zoro #
- G122407890
- UPC #
- 810058855466
- Country of Origin
- China
Dimensions
- Size
- OSFM
- Length
- 18 in
Details
- Item
- Circulatory Cooling Vest System
- Color
- Black
- Material
- Polyester
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.