Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, ComforTech, White, M, 30 PK

  • Mfr # LC-32622-2

  • Zoro # G5470153


product price: $102.99
/pk 30, $3.43/ea
Free Shipping & Returns

Key Features

Color
White
Material
ComforTech
Named Size
M
Number of Pockets
3
Length
39-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-32622-2
Zoro #
G5470153
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Named Size
M
Length
39-1/2"

Details

Item
Disposable Lab Coat
Color
White
Material
ComforTech
Number of Pockets
3

Description

Lab Coat,Disposable,3 Pckts,M,Package Quantity 30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.