Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, SMS, Snaps Closure, White, XL, 30 PK

  • Mfr # LC-32632-4

  • Zoro # G5470129


product price: $101.99
/pk 30, $3.40/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Named Size
XL
Closure Type
Snaps
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-32632-4
Zoro #
G5470129
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Named Size
XL
Length
42-3/4"
Size
XL
Overall Length
42 in
Chest Size - Maximum
27 3/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
SMS
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Collar Style
Plain
Pattern
Solid
Attached Hood
No
Wrist Closure
Elastic
Product Type
Lab Coat

Description

Lab Coat,Disposable,3 Pckts,XL,Package Quantity 30, Attached Hood No, Chest Size - Maximum 27 3/4 in, Closure Type Snaps, Collar Style Plain, Color White, Material SMS, Named Size XL, Number of Pockets 3, Overall Length 42 in, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.