Shop ANSELL
See all product information
Create Account
Hood, Universal, Green, Non-Wv Lam, PK20
Mfr # G40T516
Zoro # G003753375
product price:Â
$
982.99
/pk of 20, $49.15/ea
Free Shipping & Returns
Key Features
Size
Universal
Closure Type
Hook-and-Loop
Seam Style
Welded
Material
Non-Woven Laminate
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G40T516
- Zoro #
- G003753375
- UPC #
- 20076490068268
- Country of Origin
- China
- Item
- Hood
- Closure Type
- Hook-and-Loop
- Seam Style
- Welded
- Material
- Non-Woven Laminate
- Color
- Green
- Areas Covered
- Face
- Standards
- CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
- Series
- AlphaTec 4000
- Reduced Spray
- Yes
- Liquid Tight
- Yes
- Garment Style
- Hood
- Brand and Series
- AlphaTec(R) 2000
- Spray Tight
- Yes
- Protection Type
- Chemical
- Material Weight
- 103 g/sq m
- Hood Style
- Respirator Fit
- Ventilated
- No
- Liquid Dispersal Type
- Splash, Spray
- Anti-Static
- No
- Hood Window Type
- Not Window/Face Shield Fitted
Description
Hood, Anti-Static No, Areas Covered Face, Closure Type Hook-and-Loop, Color Green, Hazard Type Hazardous Liquids, Hood Style Respirator Fit, Hood Window Type Not Window/Face Shield Fitted, Liquid Dispersal Type Splash, Spray, Liquid Tight Yes, Material Non-Woven Laminate, Material Weight 103 g/sq m, Named Size Universal, Overall Length 18 in, Reduced Spray Yes, Seam Style Welded, Series AlphaTec 4000, Specialized Hazard Type Not Applicable, Spray Tight Yes, Package Quantity 20