Shop MILLER ELECTRIC
See all product information
Create Account
Spark Arrestor, T94-R, For Use With, Miller PAPR , 5 in x 6 in x 0.01 in
- Mfr # 235676
- Zoro # G8584134
product price:Â
$
10.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Miller PAPR
Size
5 in x 6 in x 0.01 in
System Type
PAPR System
Material
Wire Mesh
Standards
NIOSH Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 235676
- Zoro #
- G8584134
- UPC #
- 715959410403
- Country of Origin
- Korea, Republic of
Dimensions
- Size
- 5 in x 6 in x 0.01 in
- Width
- 5 in
- Height
- 1/64 in
- Bottle Size
- 5 in x 6 in x 0.01 in
- Size - Alpha
- 5 in x 6 in x 0.01 in
Details
- Item
- Spark Arrestor
- For Use With
- Miller PAPR
- System Type
- PAPR System
- Material
- Wire Mesh
- Standards
- NIOSH Approved
- Series
- T94-R
- Brand and Series
- Miller T94-R
- Shell Material
- Wire Mesh
- Compatible Product Type
- Miller PAPR
Description
Spark Arrestor, T94-R, For Use With Miller PAPR, 1/64 in Height, 5 in Width, Wire Mesh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.