AlphaTec(R) Solvex 37-185 Chemical Resistant Gloves, Nitrile, 18 in L, 22 mil, Green, 8, 1 PR

  • Mfr # 37-185

  • Zoro # G603792293


product price:  $11.19
/pr

Key Features

Color
Green
Glove Materials
Nitrile
Glove Length
18 in
Glove Thickness
22 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37-185
Zoro #
G603792293
UPC #
-
Country of Origin
Thailand

Dimensions

Glove Size
8
Glove Length
18 in
Glove Thickness
22 mil
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Smooth
Series
AlphaTec(R) Solvex 37-185
Standards
ANSI, CE Rated, EN 388, EN 374, FDA
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Impact Glove Type
CE Rated
Anti-Static
Anti-Static Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
ANSI/ISEA Abrasion Level
4
Glove Texture Location
Smooth
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Glove Coating Color
Green
ANSI/ISEA Abrasion Cycles
3,000
Glove Construction
Rubber
Chlorinated/Non Chlorinated
Chlorinated
Biodegradable
Non-Biodegradable
Accelerator Free
Contains Accelerators
ANSI/ISEA Puncture Level
3
Brand and Series
Ansell AlphaTec Solvex 37-185
Dual Layer
Dual Layer Not Included
Glove Hand Style
Left and Right
Insulated
Not Insulated
ANSI/ISEA Puncture Force
60 N
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Silicone-Free
Contains Silicone
EN ISO 374 Chemical Rating
Type A - AGJKLPT
Sterile/Non-Sterile
Sterile
Glove Coating Finish
Sandy
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Coverage
Full
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 22 mil, 18 in, Cuff Straight, Lining Unlined, Glove Size 8, Color Green, Unsupported, Standards ANSI, CE Rated, EN 388, EN 374, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products