Shop ANSELL

Disposable Boot Covers, Microporous Polypropylene Laminate, White, Slip Resistant Sole: Yes

  • Mfr # W25B409
  • Zoro # G603753379

product price: 
$
798.99
/pk of 100, $7.99/ea
Free Shipping & Returns

Key Features

Material
Microporous Polypropylene Laminate
Named Size
Universal
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic, Tie
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W25B409
Zoro #
G603753379
UPC #
20076490064390
Country of Origin
China

Dimensions

Named Size
Universal
Overall Height
Not Available
Shoe and Boot Cover Height Range
Mid-Calf
Size
Universal
Mens Shoe Size - Maximum
12
Mens Shoe Size - Minimum
8
Womens Shoe Size - Maximum
Not Available
Womens Shoe Size - Minimum
Not Available

Details

Item
Disposable Boot Covers
Material
Microporous Polypropylene Laminate
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic, Tie
Seam Style
Bound
Series
AlphaTec 2500
Waterproof
No
Standards
CE Category III (Type PB 6-B), EN 13034:2005 + A1:2009, EN 14126, EN ISO 13688:2013
Metal Detectable
No
Packaging
Bulk
Garment Style
Boot Cover
Material Performance
Light Duty
FDA Compliant
No
Protection Type
Liquid & Particulate
Brand and Series
AlphaTec 2500
Anti-Static
No
Product Type
Boot Cover
Sterilization Status
Non-Sterile
Sole Material
Reinforced SureStep
ISO Cleanroom Class
Not Rated
Specialized Hazard Type
Bloodborne Pathogen-Resistant
Front Closure
Elastic, Tie
Shell Material
Microporous Polypropylene Laminate
Wire Color
White

Description

Boot Covers, Anti-Static No, Closure Type Elastic, Tie, Color White, FDA Compliant No, Federal 209E Cleanroom Class Not Applicable, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Rated, Material Microporous Polypropylene Laminate, Mens Shoe Size - Maximum 12, Mens Shoe Size - Minimum 8, Metal Detectable No, Overall Height Not Available, Packaging Bulk, Product Type Boot Cover, Seam Style Bound, Series AlphaTec 2500, Sole Material Reinforced SureStep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.