Shop LAKELAND
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Disposable Boot Cover, White, 13 Sz, PR
- Mfr # MNBC903CMPB-LGXL
- Zoro # G524155511
product price:Â
$
285.99
/pr
Sold in multiples of 50Â prs for
$14,299.50
Key Features
Material Thickness
12 mil
Overall Height
16 in
Mens Shoe Size - Maximum
13
Standards
ANSI/ISEA 101-2014
Material
Polypropylen/Polyethelyne
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MNBC903CMPB-LGXL
- Zoro #
- G524155511
- UPC #
- 840133514452
- Country of Origin
- Multiple
- Standards
- ANSI/ISEA 101-2014
- Material
- Polypropylen/Polyethelyne
- Product Type
- Boot Cover
- Liquid Dispersal Type
- Splash
- Sterilization Status
- Non-Sterile
- Includes Slip Resistant Sole
- No
- ISO Cleanroom Class
- ISO 7 (Class 10,000) and above
- Item
- Disposable Boot Cover
- Closure Type
- Elastic
- Clean Process Status
- Clean Processed
- Packaging
- Bulk
- Color
- White
- Series
- CleanMax
- Seam Style
- Bound
- Front Closure
- Elastic
- Shell Material
- Polypropylen/Polyethelyne
- Wire Color
- White
- Traction Material
- Polypropylen/Polyethelyne
Dimensions
- Material Thickness
- 12 mil
- Overall Height
- 16 in
- Mens Shoe Size - Maximum
- 13
- Mens Shoe Size - Minimum
- 11
- Named Size
- L/XL
- Womens Shoe Size - Maximum
- 15
- Womens Shoe Size - Minimum
- 13
Description
Disposable Boot Cover, Anti-Static Yes, Clean Process Status Clean Processed, Closure Type Elastic, Color White, Includes Slip Resistant Sole No, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Polypropylen/Polyethelyne, Mens Shoe Size - Maximum 13, Mens Shoe Size - Minimum 11, Named Size L/XL, Overall Height 16 in, Packaging Bulk, Product Type Boot Cover, Seam Style Bound, Series CleanMax, Standards ANSI/ISEA 101-2014, Sterilization Status Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.