Shop ALPINE

Assorted Metal 23.3 in. H Halloween Solar Garden Stake

  • Mfr # RGG360A

  • Zoro # G105312937


product price: 
$
16.39
/ea
Sold in multiples of 12 for $196.68

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RGG360A
Zoro #
G105312937
UPC #
821559698896
Country of Origin
China

Description

Add some scary fun to your outdoor space with Alpine Corporation's Solar Halloween Icon Garden Stakes with LED Lights! Select from a pumpkin, witch, skull or cat or use all five to create a frightful display. The cool white solar LED lights illuminate the designs to provide an eye-catching accent day and night. Constructed of metal and plastic, this festive accent will provide years of decorative Halloween flair. The solar-powered stake has a battery life that operates for 6-8 hours on a full solar charge and also includes an on/off switch. Easily set up this garden decor using the durable stakes that firmly plant into the ground. At around 3 ft. tall, each garden stake measures 7"L x 1"W x 36"H (Witch); 8"L x 1"W x 36"H (Cat), 7"L x 1"W x 35"H (Pumpkin) and 6"L x 1"W x 36"H (Skull) and include a one-year manufacturer's warranty from date of purchase.


  • • FRIGHTFULLY FUN DECOR: Garden stake with LED lights features an iconic Halloween favorite to accent your outdoor space day and night
  • • SOLAR-POWERED LIGHTS: Cool white LED light last up to 6-8 hours on a full solar charge
  • • 4 ICONIC STYLES: Select from a pumpkin, witch, skull or cat design or use them all to create an eye-catching display
  • • DURABLE AND LONG-LASTING: Metal and plastic construction provides long-term enjoyment
  • • IDEAL SIZE: Each garden stake measures 7"L x 1"W x 36"H (Witch); 8"L x 1"W x 36"H (Cat), 7"L x 1"W x 35"H (Pumpkin) and 6"L x 1"W x 36"H (Skull) and include a one-year manufacturer's warranty from date of purchase
  • •

Ratings & reviews