Wild Bird 1.25 lb Plastic/Wire Caged Tube Bird Feeder 4 ports
- Mfr # NATUBE3
- Zoro # G3257367
product price:
$
53.99
/ea
Key Features
Capacity
1.25 lb
Color
Green
Used For
Wild Bird
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NATUBE3
- Zoro #
- G3257367
- UPC #
- 715038302988
- Country of Origin
- China
Details
- Capacity
- 1.25 lb
- Color
- Green
- Used For
- Wild Bird
Description
The Woodlink seed tube feeder with cage is a wonderful mixed seed feeder with a 1.5-in. caged grid around the exterior. The grid is powder-coated metal allowing birds to slip through easily and protect them from predators. The feeder can hold 1.25 lbs. of bird seed. The tube itself is made from durable ABS plastic and features 4 different feeding stations. Many of your favorite songbirds can slip in but larger birds like doves, blue jays and grackles will have to find another place to feed.
- • Durable construction features unique
- • Easy to fill and clean
- • Handcrafted feeders made of natural cedar
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.