Shop ALPINE INDUSTRIES
See all product information
Create Account
12-Pocket Universal Yellow Caddy Bag for 32-Gal. to 44-Gal. Round and Square Trash Can
- Mfr # ALP4777-1-MK
- Zoro # G413348727
product price:Â
$
27.25
/ea
Key Features
Color
Yellow
Material
Polyester
Overall Length
19 in
Overall Width
29 in
Depth
1.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALP4777-1-MK
- Zoro #
- G413348727
- UPC #
- 840309413121
- Country of Origin
- China
Dimensions
- Overall Length
- 19 in
- Overall Width
- 29 in
- Depth
- 1.78 in
Details
- Color
- Yellow
- Material
- Polyester
Description
12-Pocket Universal Yellow Caddy Bag for 32-Gal. to 44-Gal. Round and Square Trash Can Lightweight Polyester
- Universal design to fit with all brands of trash cans
- Organizer for cleaning, maid, and janitorial duty
- Heavy-duty commercial vinyl construction
- With 12 pockets this garage bin organizer can hold many things including spray bottles, brushes, liners, broom holder, bag and other cleaning supplies
- Dimensions 19.5 in. H x 29 in. W x 1.78 in. D
- Simple to attach straps that ensure tightness so the caddy bag stays in place to assure effectiveness
- 3-pockets for storing long-handled tools, like hammers and wrenches
- Tight fit on any large round and square trash cans
- Trash cans sold separately
- The Alpine Industries trash can caddy bag is made from durable polyester, making it conveniently light weight and abrasion resistant. This 12-pocketed caddy bag is a snug fit for large round and square trashcans with its easy attach straps that ensure tightness. Store cleaning supplies like spray bottles, gloves, and even long-handled tools like brooms and wet floor signs. Have everything you need to keep your facility clean at an arm's length and increase the efficiency of janitorial and maintenance work at any time and any place. The universal design makes this a perfect caddy bag for most brand trash cans between 32-gal. to 44 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.