Shop ALPINE INDUSTRIES
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
120 Gal. Steel All-Weather Outdoor Triple Recycling Bin, Cans, Plastic Glass, Paper, with Liners
- Mfr # ALP471-40-GSCMS-MK
- Zoro # G413348659
product price:Â
$
2,033.99
/ea
Key Features
Total Capacity
120 gal
Color
Green
Material
Steel
Depth
22 in
Width/Diameter
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALP471-40-GSCMS-MK
- Zoro #
- G413348659
- UPC #
- 840309415316
- Country of Origin
- China
- Total Capacity
- 120 gal
- Color
- Green
- Material
- Steel
- Includes
- Includes leakproof heavy-duty plastic insert bins
Dimensions
- Depth
- 22 in
- Width/Diameter
- 64 in
- Length
- 42 in
Description
120 Gal. Steel All-Weather Commercial Outdoor Triple Recycling Bin Station, Cans, Plastic, Glass, Paper, with Liners
- 3-Stream outdoor recycling station for 120-gallon capacity
- Circular opening, mixed slot opening, and slot opening
- Includes leakproof heavy-duty plastic insert bins
- 3-Stream recycling station includes three 40-gallon bins with slot opening, mixed slot, and circular openings to separate different kinds of recycling
- Green panels with clear white recycling symbol
- Made from steel for both lids and framing
- Water-shedding, domed, lockable lids
- Substantially sized 40-gallon receptacles will require less emptying
- Perfect solution to keeping high-traffic areas tidy at picnic grounds, food courts, ballparks and outdoor dining areas
- Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide for easy access to remove and replace trash bags
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.