13 ft. Expandable Mobile Safety Barricade Fence System

  • Mfr # ALP499-BAR-MK

  • Zoro # G513348788


product price: $363.15
/ea
Free Shipping & Returns

Key Features

Color
Brown/Brass
Material
Wood Brass
Length
11.8 in
Width
24.6 in
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP499-BAR-MK
Zoro #
G513348788
UPC #
840309415231
Country of Origin
China

Dimensions

Length
11.8 in
Width
24.6 in
Depth
0.7 in

Details

Color
Brown/Brass
Material
Wood Brass

Description

13 ft. Expandable Mobile Safety Barricade Fence System With Bilingual Safety Message


  • Wheels allow for smooth transportation
  • Design enables you to expand up to 13 ft. length
  • OSHA-compliant promotes safety and designates off-limit areas
  • Bilingual safety message is set on a vibrant yellow hi-visibility background
  • 2-smooth rolling wheels that makes it easier to transport to different areas
  • Heavy-duty safety barricade system offers robust access control addressing security concerns effectively
  • ANSI and OSHA-compliant
  • Equipped with four bungee straps to insure a locking retraction when not in use for compact saving storage
  • Easy to set up and put away
  • 13-foot barricade is perfect extra security solution for wide entrances, driveways, or open spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.