17 Gal. Stainless Steel Commercial Trash Can with Swing Lid

  • Mfr # 470-65L-1

  • Zoro # G5981404


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
17 gal
Color
Silver
Material
Stainless Steel
Lid Type
Swing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-65L-1
Zoro #
G5981404
UPC #
-
Country of Origin
China

Details

Container Capacity
17 gal
Item
Trash Can
Color
Silver
Material
Stainless Steel
Lid Type
Swing

Description

The Alpine Industries Stainless Steel Trash can with Swing Lid has a 17 Gal. capacity, making it a desirable waste management choice for areas with small to moderate scores of traffic. It can conveniently hold more for less, making for less frequent bag changes. The trash can is durably constructed using brushed stainless steel to provide long-term strength and use for years to come. The sturdy material holds up extremely well against everyday wear and tear and is smudge-resistant so that it always looks clean and fresh. The Alpine Industries 17 Gal. trash can is ideal for any high-traffic public or commercial area, including restaurants, hospitals, healthcare facilities, schools, food service facilities, restrooms and more. The large capacity conveniently holds more garbage so more time can elapse between bag changes. Designed with a sleek, modern style, the Alpine will easily fit into and brighten any interior design. Its furnished in a brushed silver finish with black handles and rings, along with a non-skid base that protects the floor while keeping the can sturdy. Also featuring convenient side handles allow for easy transport from place to place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.