
19" x 10" LED Rectangular TACO Sign with Two Display Modes, PK2
Mfr # ALP497-11-2pk
Zoro # G501766389
product price: $47.99
/pk 2, $24.00/eaKey Features
Width
19 in
Material
PVC Frame/MDF Board
Overall Depth
1 inch
Height
10 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP497-11-2pk
Zoro #
G501766389
UPC #
810071533778
Country of Origin
China
Dimensions
Width
19 in
Overall Depth
1 inch
Height
10 in
Details
Material
PVC Frame/MDF Board
Color
Black
Description
With Alpine Industries LED Signs to outshine your competitors, your improved visibility will see your business flourish and succeed. Our LED lights are bright, safe, and energy efficient when compared to traditional neon signs, and also user friendly! Give your business a boost with a bright, noticeable new open sign that will attract new customers and keep them coming back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.