1in Head and Tail Bands Loop End 16oz Cotton Mop Head, Red, 3PK

  • Mfr # ALP301-01-1R-3PK

  • Zoro # G610083629


product price:  $29.19
/pk 3, $9.73/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP301-01-1R-3PK
Zoro #
G610083629
UPC #
840309402736
Country of Origin
China

Description

When looking for a mop head, you want to be reassured you are getting the most bang for your buck. Our premium Blue, Loop-End, 24 oz. Mop Head with a 1 Green Headband and Tailband is the product that will change how you clean and endure the test of time. Its versatility allows them to be used in all industries, from hotels and hospitals to schools and restaurants. Our superior blended mop heads 16-ounce absorption capabilities and extended coverage will make cleaning fast and easy. It will improve your workflow and save you time. With our secure, green-polyester tailbands, you won't have to worry about your mop head tangling, fraying, or unraveling. Its green coloring will allow you properly color-code based on its purpose for your business. When you pair our mops with one of our quick change or jaw handles, you can swiftly release, change your mop head, and continue with your tasks in no time. The saved time will allow you to allocate time to other tasks or even clock out a little early. When using this product, we encourage you to fully ring it out in our Mop Bucket with Down Press Wringer to ensure its longevity. When your mop is ready to be cleaned, simply hand wash it, wring it out, and it's ready to be used again. We've ensured that these mops will last and outperform cut-end mops heads, and you won't have to replace them nearly as frequently. Whatever benefits our mop heads will bring, you can be assured you're receiving a fair price along with a top-quality item.


  • •Mop Head: The loop-end mop has greater durability for tougher messes.
  • •Use: Ideal for commercial and industrial applications as well as larger spaces.
  • •Time-Saver: Reduces your cleaning time with its ample spread and won’t tangle in the process.
  • •Safety: The color-coded mop heads help prevent cross-contamination in your facility.
  • •Versatile: Can be utilized by janitors, hotels, restaurants, schools, hospitals, and so much more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.