Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 in W, 14 in H, ABS/MDF board/LED light, Multipleple

  • Mfr # ALP497-10-MK

  • Zoro # G613348800


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Height
14 in
Sign Material
ABS/MDF board/LED light
Sign Background Color
Multipleple
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP497-10-MK
Zoro #
G613348800
UPC #
840309413282
Country of Origin
China

Dimensions

Width
22 in
Height
14 in
Thickness
1 in

Details

Sign Material
ABS/MDF board/LED light
Sign Background Color
Multipleple

Description

LED Programmable Advertising Message Board Open Sign, Static, Flashing and Scrolling with Remote Control


  • Three electric display modes of flashing, steady, scrolling
  • Bright energy-efficient LED lights in red, blue, yellow and white
  • Program up to 99 messages of 80 characters for announcements
  • Open sign an be displayed in a flashing, steady or chasing light mode to notify clients that your business is open
  • Furnished with bright, safe and energy-efficient LED lights in red, blue, yellow and white
  • Easily using the remote control, program up to 99 messages of 80 characters each for specials, announcements or business hours in the programmable message area
  • 20.5-inch W x 12.75-inch H rectangle size, with a horizontal orientation
  • Includes a hanging chain and plug-in cord so you'll be open for business in no time at all
  • LED lights beautifully encircle the OPEN message in blue out-lined white lights, popping and standing out against the black background
  • LED lights are great for day and nighttime use so even in direct sunlight, your business will have exceptional visibility with crisp and clear, bright and legible messages to draw more business to your doorsteps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.