Zoro Homepage

24 Caution Wet Floor Sign

  • Mfr # ALP499

  • Zoro # G813348686


product price: $10.99
/ea
Sold in multiples of 4 for $43.96

Key Features

Width
11.8 in
Height
24.6 in
Sign Material
Plastic
Sign Background Color
Yellow
Thickness
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP499
Zoro #
G813348686
UPC #
819598021034
Country of Origin
China

Dimensions

Width
11.8 in
Height
24.6 in
Thickness
0.7 in

Details

Sign Material
Plastic
Sign Background Color
Yellow

Description

The Alpine Industries 24 Wet Floor Sign prevents your customers and employees from injuring themselves on dangerous slippery surfaces with clear identification. This sign is constructed of a durable polypropylene plastic.


  • Handle at the top for easy transport
  • A-frame style offers quick and easy setup
  • Folds flat for storage or transport on carts.
  • English and Spanish warnings for more effective communication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.