24 in. Yellow Multi-Lingual Caution Wet Floor Sign, 10PK

  • Mfr # ALP499-10PK

  • Zoro # G713348670


product price:  $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Width
11.8 in
Height
24.6 in
Sign Material
Plastic
Sign Background Color
Yellow
Thickness
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP499-10PK
Zoro #
G713348670
UPC #
810071531330
Country of Origin
China

Dimensions

Width
11.8 in
Height
24.6 in
Thickness
0.7 in

Details

Sign Material
Plastic
Sign Background Color
Yellow

Description

The Alpine Industries 24 inch yellow bilingual 2-sided Wet Floor sign prevents your customers and employees from injuring themselves on dangerous slippery surfaces with clear identification. This sign is constructed of a durable polypropylene plastic. The material boasts a high resistance to electricity and is chemical- and mildew-resistant, making it suitable for any environment. As such, it can easily be used in the workplace, grocery store, industrial site and other retail locations. The A-frame style offers quick and easy setup in any space, while the 24 in. size makes it ideal for use in tight, narrow areas. There's even a handle at the top for easy transporting from 1 location to the next. When not in use, the sign folds flat for convenient storage on a janitor cart or inside a closet.


  • Pack of 10 wet floor signs
  • Handle at the top for easy transport
  • Frame style offers quick and easy setup folds flat for storage or transport on carts
  • English and Spanish warnings for more effective communication
  • Sturdy and durable
  • 10 pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.