32 Gal Trash Can, Black, Steel, 19.69 in W/Dia

  • Mfr # ALP4400-01-RB

  • Zoro # G808630307


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Lid Shape
Round
Color
Black
Width/Diameter
19.69 in
Material
Steel
Depth
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP4400-01-RB
Zoro #
G808630307
UPC #
-
Country of Origin
China

Dimensions

Width/Diameter
19.69 in
Depth
19.69 in
Height
10.24 in

Details

Lid Shape
Round
Color
Black
Item
Trash Can
Material
Steel
For Container Capacity
32 Gal

Description

Our Rain Bonnet Lid is the perfect companion for the Alpine 32-Gallon Trash Container with Slatted Recycled Plastic Panels. It's a cost-effective accessory that stops your waste receptacle from being flooded with rain and snow. The fully welded lid receives full coverage with a polyester powder coating that seals it against the harsh natural elements. It will leave you with a long-lasting polished finish that also detracts from vandalism. We've ensured our Rain Bonnet Lid can withstand all weather conditions and serve with the longevity of our outdoor waste receptacles. You're guaranteed a premium accessory that will minimize the mess your maintenance crew has to clean up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.