32 Gallon Gray All-Weather Slatted Wood Style Panel Steel Commercial Outdoor Trash Can Receptacle
- Mfr # ALP4400-01-GRY-RB
- Zoro # G508630300
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
32 gal
Height
44 in
Overall Width
19.69 in
Material
Steel + Plastic wood
Depth
19.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALP4400-01-GRY-RB
- Zoro #
- G508630300
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 44 in
- Overall Width
- 19.69 in
- Depth
- 19.69 in
Details
- Container Capacity
- 32 gal
- Item
- Outdoor Can
- Color
- Grey
- Material
- Steel + Plastic wood
Description
32 Gallon Gray All-Weather Slatted Wood Style Panel Steel Commercial Outdoor Trash Can Receptacle with Bonnet Lid Outfitting your outdoor property with stable waste receptacles is imperative to eliminate litter. Our Round, 32-Gallon Outdoor Trash Container with Cedar Slatted Recycled Panels is the most practical and resilient option. We wanted to design an appealing exterior; thus, our trash container is comprised of recycled plastic cedar slats that add an earthy and natural aesthetic to its surroundings. Its authentic wood appearance makes it ideal for blending into walking trails, parks, recreational fields, and other wooded areas. To guarantee it can handle various types of climates, the steel frame has a weather-resistant powder coating, ensuring its longevity with upholding its quality. Its rather substantially sized holding capacity of 32 gallons will require less emptying by your maintenance staff, helping reduce worker strain. Furthermore, we highly recommend our Rain Bonnet to better support your receptacle to prevent water and snow from flooding the liner. Our receptacles are excellent for parks, resorts, walking trails, recreational fields, outside offices, schools, and so much more. It's a no-brainer to outfit your facilities with our superior trash container with all these fantastic features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.