Zoro Homepage

32 Gallon Trash Can Dolly

  • Mfr # ALP471-32-DOLLY-2pk

  • Zoro # G701766219


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
6.10 in
Width
17.91 in
Depth
17.91 in
Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP471-32-DOLLY-2pk
Zoro #
G701766219
UPC #
810071536199
Country of Origin
China

Dimensions

Height
6.10 in
Width
17.91 in
Depth
17.91 in

Details

Material
Polypropylene
Color
Black

Description

Easily transport waste containers in offices, schools, restaurants, and more with the Alpine Large Trash Can Dolly. Each dolly is equipped with five swivel caster wheels that will maneuver effortlessly over various terrain and move in any direction. Designed with rounded, smooth edges to prevent scratching and scuffing to walls, or other surfaces. With a twist-lock design, any round 20, 32, 44 or 55-gallon trash can stay securely in place and hold up to 350 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.