38 gal Round Outdoor Can, Green, Galvanized Steel, 27 in
- Mfr # ALP479-38-1-GRN
- Zoro # G808630314
product price:Â
$
777.99
/ea
Key Features
Container Capacity
38 gal
Container Shape
Round
Color
Green
Height
40.66 in
Overall Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALP479-38-1-GRN
- Zoro #
- G808630314
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 40.66 in
- Overall Width
- 27 in
- Depth
- 27 in
Details
- Container Capacity
- 38 gal
- Item
- Outdoor Can
- Container Shape
- Round
- Color
- Green
- Material
- Galvanized Steel
Description
This fully welded durable receptacle has a stainless steel body that is reinforced with circular bands and rolled edges. The Alpine Industries Outdoor Metal Waste Receptacle is a 38 Gallon force to reckon with: expertly crafted to endure any climate, and coated with polyester powder finish to deter graffiti and vandalism. Equipped with a Rain Cap Lid to prevent rain or snow from entering the receptacle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.