
40 gal Rectangular Outdoor Can, Cedar, Steel + Plastic wood, 21.26 in
Mfr # ALP471-40-WD-CD
Zoro # G608630293
product price: $872.99
/eaKey Features
Container Capacity
40 gal
Container Shape
Rectangular
Height
40.91 in
Overall Width
21.26 in
Material
Steel + Plastic wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP471-40-WD-CD
Zoro #
G608630293
UPC #
-
Country of Origin
China
Dimensions
Height
40.91 in
Overall Width
21.26 in
Depth
21.26 in
Details
Container Capacity
40 gal
Item
Outdoor Can
Container Shape
Rectangular
Color
Cedar
Material
Steel + Plastic wood
Description
When equipping your business's exterior with waste receptacles, you want to be reassured it will last in the harshest weather conditions but is also aesthetically pleasing. With our Cedar, 40 Gallon Outdoor Trash Container with Slatted Recycled Plastic Panels, you can be confident you're getting the most bang for your buck on a long-lasting product. Its weather-resistant powder-coated steel frame and lid will ensure its longevity while maintaining its quality. We wanted to design an appealing exterior; thus, our trash container is comprised of recycled plastic cedar slats that add a warm and natural aesthetic to its surroundings. Its authentic wood appearance makes it ideal for blending into walking trails, parks, recreational fields, and other wooded areas. Additionally, its solid dome lid allows for rain to glide off easily and not pool, decreasing the likelihood of corrosion. The included heavy-duty plastic interior bin will securely hold trash bags without the worry of leaks. Since your terrain isn't always guaranteed to be perfectly flat, we have outfitted our trash container with adjustable legs. They will help certify stability and support on uneven surfaces. Thanks to our substantially sized 40-gallon Outdoor Trash Container, maintenance is greatly reduced. We understand that sometimes things happen, such as theft or vandalism; therefore, we've equipped each trash container with a lock and key to help protect your investment. Furthermore, affixed to the interior of the 40 Gallon Outdoor Trash Container with Slatted Recycled Plastic Panels are two chain-link security chains that prevent your lid from falling when opened. Its large stature makes it easy to be noticed by people passing by, but you won't have to sacrifice a significant amount of space. It's a no-brainer to outfit your facilities with our superior trash container with all these fantastic features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.