Shop ALPINE INDUSTRIES
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
40 Gal. Steel Green All-Weather Outdoor Recycling Bin Trash Can with Recycle Circular Dome Lid
Mfr # ALP471-40-GS-M
Zoro # G313348827
product price:Â $633.99
/eaKey Features
Total Capacity
40 gal
Color
Green
Material
Steel
Length
41.33 in
Includes
Includes leakproof heavy-duty plastic insert bin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALP471-40-GS-M
Zoro #
G313348827
UPC #
840309411486
Country of Origin
China
Dimensions
Length
41.33 in
Width/Diameter
21.06 in
Depth
21.06 in
Details
Total Capacity
40 gal
Color
Green
Material
Steel
Includes
Includes leakproof heavy-duty plastic insert bin
Description
0
- Large 40-gallon recycle receptacle will require less emptying
- Equipped with a lock that will prevent tampering or vandalism
- Includes leakproof heavy-duty plastic insert bin
- Mixed slot opening is the perfect fit for various types of recycling refuse
- Slotted bottom of the trash can will prevent any snow or rain from building up inside the receptables
- Outdoor recycle bin is made from steel for both lid and framing
- Green panel with clear white recycling symbol
- Adjustable legs on the bottom ensure stable support on uneven surfaces
- Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide for easy access to remove and replace trash bags
- Equipped with a lock and key that will prevent tampering or vandalism
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.