50 Gallon Stainless Steel Compost Can Black

  • Mfr # ALP475-50-BLK-CO

  • Zoro # G713348649


product price:  $672.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity
50 gal
Width
24 in
Material
Stainless Steel
Length
35 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP475-50-BLK-CO
Zoro #
G713348649
UPC #
840309410304
Country of Origin
China

Dimensions

Width
24 in
Length
35 in
Height
24 in

Details

Capacity
50 gal
Color
Matt Black
Material
Stainless Steel
Includes
Includes leakproof heavy-duty plastic insert bins

Description

When equipping your businesss interior with waste receptacles, you want to be reassured it will survive constant daily use and also will aesthetically add to your environment. With our modern, 50 Gallon Stainless Steel Compost Can, you can be confident youre getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of compost, the 50-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a compost sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant color of the compost sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lid of the receptacle is created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 50 Gallon Stainless Steel Compost Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.


  • Capacity: It can accommodate up to 50 gallons of waste.
  • Applicable: Can be used in various settings such as an office, school, home, or healthcare facility.
  • Identification:We offer multiple sticker combinations that include a compost sticker to promote the purpose of your station.
  • Effortless:The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine.
  • Modern:The receptacle lids display a seamless design while concealing the trash bags.
  • Durability:Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.