50 Gallon Stainless Steel Recycling Can and Trash Receptacle Black

  • Mfr # ALP475-50-BLK-R-T
  • Zoro # G713348809
product price: 
$
1,346.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Total Capacity
50 gal
Color
Matt Black
Material
Stainless Steel
Length
35 in
Includes
Includes leakproof heavy-duty plastic insert bins
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALP475-50-BLK-R-T
Zoro #
G713348809
UPC #
840309410281
Country of Origin
China

Dimensions

Length
35 in
Width/Diameter
24 in
Depth
24 in

Details

Total Capacity
50 gal
Color
Matt Black
Material
Stainless Steel
Includes
Includes leakproof heavy-duty plastic insert bins

Description

When equipping your businesss interior with waste receptacles, you want to be reassured it will survive constant daily use and also will aesthetically add to your environment. With our modern, multi-stream waste management 50 Gallon Stainless Steel Recycling and Trash Stations, you can be confident youre getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling and trash, the 50-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a recycling and trash sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacles are created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 50 Gallon Stainless Steel Recycling and Trash Stations will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.


  • Capacity: It can accommodate up to 50 gallons of waste.
  • Applicable: Can be used in various settings such as an office, school, home, or healthcare facility.
  • Identification:We offer multiple sticker combinations that include a compost and recycling sticker to promote the purpose of your station.
  • Effortless:The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine.
  • Modern:The receptacle lids display a seamless design while concealing the trash bags.
  • Durability:Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle.

Ratings & reviews