54 Gal. Rigid Plastic Waterproof Insert Liner With Handles For Round Indoor Trash Can.

  • Mfr # ALP475-27-L

  • Zoro # G313348735


product price:  $61.79
/ea

Key Features

Trash Container Capacity
27 gal
Color
Black
Material
Plastic
Width
15 in
Container Top Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP475-27-L
Zoro #
G313348735
UPC #
840309411325
Country of Origin
China

Dimensions

Width
15 in
Container Top Depth
15 in
Length
31.5 in

Details

Trash Container Capacity
27 gal
Color
Black
Material
Plastic

Description

54 Gal. Rigid Plastic Waterproof, Leakproof Insert Liner With Handles For Round Indoor Trash Can.


  • Rigid plastic liner construction can handle daily wear and tear
  • Prevents leaks from flooding your receptacle
  • Designed to seamlessly fit with Alpine 27-gallon trash can
  • Holds up to 27 gallons of waste, ideal for high-traffic indoor areas
  • Rigid plastic construction can handle daily wear and tear, ensuring the liner's longevity
  • Wide-open top with handles for easy trash disposal and bag changes
  • Helps keep your stainless steel receptacle clean and prevents leaks or trash bag breakages from flooding your receptacle
  • Dimensions 31.5 in. H x 15 in. D, 6.6 lbs weight
  • Fits perfectly with models 475-27, 475-27-R, 475-27-BLK, 475-27-R-T-C
  • OMSIDS 324827575, 314711758, 324813948, 328041386, 317605370,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.