Shop ALPINE INDUSTRIES
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
56 in. Stainless Steel Multi-Fold/C-Fold Paper Towel Dispenser with 12 Gal. Waste Receptacle Combo
- Mfr # ALP492-MK
- Zoro # G113348812
product price:Â
$
466.99
/ea
Key Features
Dispenser Material
STEEL
Color
Silver
Width
19.6 in
Length
58 in
Depth
11.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALP492-MK
- Zoro #
- G113348812
- UPC #
- 840309413251
- Country of Origin
- China
Dimensions
- Width
- 19.6 in
- Length
- 58 in
- Depth
- 11.4 in
Details
- Dispenser Material
- STEEL
- Color
- Silver
Description
Combination 56 in Stainless Steel Multi-Fold/C-Fold Recessed Paper Towel Dispenser with 12 Gal. Waste Receptacle
- Dispenser holds 600 c-fold or 800 multifold paper towels
- Removable leakproof trash receptacle holds 12-gallons of trash
- Heavy-gauge 304 stainless steel dispenser and trash receptacle
- Dimensions 58 in. H x 19.6 in. W x 11.4 in. D, 32.1 lbs
- All-in-one paper towel dispenser and receptacle holds 600 c-fold or 800-multifold paper towels and 12-gallon of trash
- Made from heavy-gauge stainless steel that is stain-resistant and requires no high maintenance making it easy to keep clean
- Removable waste container that is leak-proof and features two stainless steel clips inside to ensure that the trash bags will stay in place
- Tumbler locks prevent unauthorized access or removal
- Ideal for high-traffic areas such as bathrooms and kitchens
- Mounting hardware is included for easy installation onto any wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.